Piano Hinge, Bronze, Full Surface Center Pivot Mounting, 1 1/4 in Leaf W x 83 in Leaf H

  • Mfr # CFS83CP-HT-RH

  • Zoro # G8914491


product price:  $273.99
/ea
Free Shipping & Returns

Key Features

Door Leaf Height
95 in
Door Leaf Thickness
0.125 in
Door Leaf Width
1 3/8 in
Finish
Clear Anodized
Holes per Leaf
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CFS83CP-HT-RH
Zoro #
G8914491
UPC #
-
Country of Origin
United States

Dimensions

Door Leaf Height
95 in
Door Leaf Thickness
0.125 in
Door Leaf Width
1 3/8 in
Required Door Thickness
1-3/4 in
Frame Leaf Height
83 in
Frame Leaf Width
1 1/4 in
Frame Leaf Thickness
0.125 in
Overall Knuckle Height
2 in
Length
83 in
Overall Width
2 7/8 in
Width
1-7/32"
Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 3/4 in
Hinge Length
10 ft

Details

Finish
Clear Anodized
Holes per Leaf
10
Load Capacity
540 lb
Material
Bronze
Mounting
Full Surface Center Pivot
Orientation
Right Hand
Range of Motion
180 Degrees
Features
Hospital Tip; Standard Duty
Item
Piano Hinge
Ligature Resistant
Yes
Standards
ANSI/BHMA A156.26, UL Certified
UL Fire Rating
UL10C
Holes
With
Hardware
Included
Hole Spacing
Varies
Pin Type
Hospital Tip
Pin Material
Geared
Color
Silver
Hand Orientation
Right-Handed
Number of Holes per Leaf
10
Fire Rating
3 hr
Includes Hardware
Hardware Included
ANSI/BHMA Finish
Satin Aluminum, Clear Anodized
Range of Motion - Maximum
180 Degrees

Description

Piano Hinge, Ligature Resistant Yes, Bronze Material, 180 Degrees Range of Motion, Mill Aluminum Finish, With Holes, 540 lb Load Capacity, Right Hand Orientation, 2 in Overall Knuckle Height, 95 in Door Leaf Height, 83 in Frame Leaf Height, 1 3/8 in Door Leaf Width, 1 1/4 in Frame Leaf Width, 0.125 in Door Leaf Thickness, 0.125 in Frame Leaf Thickness, 1-3/4 in Required Door Thickness, Length 83 in, Included Hardware, Varies Hole Spacing, 10 Holes per Leaf, Full Surface Center Pivot Mounting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.