Threaded Flange Pipe Flange, 3" Pipe, Flanged x FNPT, Steel, Class 600

  • Mfr # BULK-PF-415

  • Zoro # G900424842


product price:  $57.99
/ea

Key Features

Specific Fitting Shape
Threaded Flange
Fitting Connection Type
Flanged x FNPT
Pipe Fitting Material
Steel
Pipe Size (Fittings)
3"
Class
Class 600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PF-415
Zoro #
G900424842
UPC #
193005131067
Country of Origin
China

Dimensions

Pipe Size (Fittings)
3"
Bolt Hole Diameter
3/4 in
Nominal Pipe Size
3 in
Flange Thickness
1 1/4 in
Overall Length
8 1/4 in
Flange Outside Diameter
8 1/4 in

Details

Specific Fitting Shape
Threaded Flange
Fitting Connection Type
Flanged x FNPT
Pipe Fitting Material
Steel
Class
Class 600
Item
Pipe Flange
Standards
ASME B16.5, ASTM A105
Temp. Range
80 Degrees to 780 Degrees F
Max. Steam Pressure
1,450 psi
Color
Black
Application
Air, Natural Gas, Non-Potable Water, Oil, Steam
For Pipe Schedule
80
Number of Bolt Holes
8
Low Lead Compliance Level
Not Compliant
Connection Surface
Raised Face
Finish/Coating
Black Coated
Maximum Operating Pressure
1,450 psi

Description

Flange, Raised, 3 in Nominal Pipe Size, Flanged x FNPT, 8 1/4 in Flange Outside Diameter, 1 1/4 in Flange Thickness, 8 1/4 in Overall Length, Steel, Black Coated, A105, Class Class 600, For Pipe Schedule Schedule 80, 1,450 psi @ 72 Degrees F Maximum Operating Pressure, 1,450 psi Max. Steam Pressure, 80 Degrees to 780 Degrees F, Number of Bolt Holes 8, 6 5/8 in Bolt Circle Diameter, 3/4 in Bolt Hole Diameter

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.