Manual 2-Way Ball Valve, Flange, 316 SS

  • Mfr # ZUSA-VLV-181

  • Zoro # G900715971


product price:  $616.99
/ea
Free Shipping & Returns

Key Features

Ball Material
201 Stainless Steel
Body Style
Straight
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-VLV-181
Zoro #
G900715971
UPC #
193005312923
Country of Origin
China

Dimensions

Pipe Size
2 in
Overall Length
7.01 in
Connection Size - Side 1
2 in
Nominal Valve Size
2 in
Connection Size - Side 2
2 in

Details

Ball Material
201 Stainless Steel
Body Style
Straight
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Steam, Water
Connection Type
Flanged x Flanged
Item
Manual Two-Way Ball Valve
Handle Material
304 Stainless Steel
Stem Material
304 Stainless Steel
Stem Type
Blowout Resistant
Standards
ASME B16.10, ASME B16.5
Hose I.D.
2 in
Seal Material
PTFE
Temp. Range
0 Degrees to 350 Degrees F
Seat Material
PTFE
Handle Type
Lever
Body Material
316 Stainless Steel
Features
Stainless Steel Flanged Ball Valves
Compliance
ASME B16.10, ASME B16.5
Max. Pressure
1,000 PSI
Operating Temperature - Maximum
350 Degrees F
Maximum Pressure - Steam
100 PSI
Color - Valve Handle
Blue
Connection Type - Side 1
Flange
Coefficient of Volume (Cv)
480
Vented Ball Valve
Non-Vented
Operating Temperature - Minimum
0 Degrees F
Handle - Locking
Locking
Maximum Pressure - Combustible Gas
Not Rated
3-A Standard Compliance
Not Rated
Connection Type - Side 2
Flange
ANSI Flange Class
Class 150

Description

Manual Two-Way Ball Valve, Body Material 316 Stainless Steel, For Media Steam, Water, Valve Construction Two-Piece, Nominal Valve Size 2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 1,000 psi, Maximum Pressure - Steam 100 psi, Maximum Pressure - Combustible Gas Not Rated, Ball Material 201 Stainless Steel, Ball Port Style Full Port, Handle - Locking Locking, Handle Type Lever

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.