
1" Brass Ball Valve 600 WOG Sweat C x C Full Port, Lead-Free
Mfr # REV100SWT
Zoro # G901283127
product price: $18.97
/eaKey Features
Ball Material
Stainless Steel
Ball Port Style
Full Port
Valve Structure
2-Piece
Pipe Size
1 in
Connection Type
Solder / SWT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
REV100SWT
Zoro #
G901283127
UPC #
-
Country of Origin
China
Dimensions
Pipe Size
1 in
Details
Ball Material
Stainless Steel
Ball Port Style
Full Port
Valve Structure
2-Piece
Connection Type
Solder / SWT
Body Material
Forged Brass
Max. Pressure
600 PSI WOG
Handle Material
Steel with Corrosion Resistant Plating
Stem Type
Blowout Proof
Handle Type
Lever
Description
Our 100% lead-free heavy duty forged brass full port threaded ball valves feature female threaded NPT on both sides for secure, leak-free connections. It has a 90-degree safety grip coated handle that allows for easy use. Corrosion-resistant forged brass, free of lead & any harmful materials. Ideal for commercial and residential plumbing use and suitable for potable water, air, or gas piping.
- Bidirectional flow control
- Working pressure of 600 PSI Water/Oil/Gas; 150 PSI WSP.
- Temperature Range-20°F to 300°F.
- Conforms to NSF/ ANSI-61, NSF/ANSI-372, IGC-157.
- Perfect for any job and available in 1⁄4-4” sizes.
- CHROME-PLATED BALL VALVE: Features a female threaded NPT connector for secure, leak-free connections
- SAFETY GRIP-COATED HANDLE: Features a 90-degree safety grip coated handle that allows for easy use
- HIGH-QUALITY, BUILT TO LAST: Corrosion-resistant forged brass, free of lead & any harmful materials
- VARIETY OF USES: Ideal for residential & plumbing use and suitable for water, air or gas piping
- SEAL OF EXCELLENCE: Our brass valves have a 30-day money-back guarantee because we value your trust
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.