Men's 6-Inch Work Boot, 8 1/2, Composite Toe, 6 in H, Black, A7245

  • Mfr # A7245 SZ: 8.5W

  • Zoro # G9019595


product price:  $129.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Width
W
Style Number
A7245
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A7245 SZ: 8.5W
Zoro #
G9019595
UPC #
617420011556
Country of Origin
China

Dimensions

Size
8 1/2
Width
W
Footwear Width
Wide
Height
6 in
Heel Height
Less Than 1/2 in
Size (PRINT)
8 1/2
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
A7245
Series
A7245
Waterproof
Yes
Completely Non Metallic
Yes
Outsole Material
Rubber
Insulation Type
None
CSA Footwear Standard
Not Specified
Wide Toe Cap
No
Predominant Footwear Color
Black
Non-Marking Sole
No
Standards
ASTM F2413-11
Puncture Resistant Insole
No
Footwear Shank Type
None
Midsole Material
EVA
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Liner Material
Polyester
Mark II Slip Test Results- Dairy Tile Oily Wet
0.33
Insole System
Full Cushion
Max. Heat Rating
Not Rated
Mark II Slip Test Results- Dairy Tile Dry
0.78
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Oil Resisting Sole
Yes
Chain Saw Cut Resistant
No
Electrical Hazard Rated
Yes
Footwear Construction Type
Cemented
Ninety Degree Heel
No
Conductive
No
Footwear Closure Type
Lace Up
Removable Insole
Yes
Footwear Sole Pattern
Exclusive Design
Mark II Slip Test Results- Dairy Tile Oily
0.24
Manufacturers Suggested Sole Slip Rating
Better
Footwear Style
6 in Work Boot
Insulated
No
Non Metallic Upper
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metatarsal Guard
No
Metal Chip Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Wet
0.57
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Chemical Resisting Sole
No
Satra Slip Test Results- Dairy Tile Wet
0.46
Upper Material
Leather
Resists
Oils, Slips
Safety Criteria
Better Slip-Resistance, Composite Toe, Electrical Hazard (EH), Flat Heel, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Non-Marking Upper
Yes
Heat Resistant
No
Heel Style
Flat Heel
Metatarsal Guard Style
None
Upper Color
Black
Style Family
6-Inch Work Boot
Heel Definition
Flat Heel
Insole Technology
Full Cushioned
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily
0.31
Slip-Resistance Value - Mark II - Oily/Wet
0.33
Slip-Resistance Value - Mark II - Wet
0.57
Closure
Lace Up
Construction
Cemented
Toe Cap Material
Composite
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Liner Material (PRINT)
Polyester
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Midsole Material (PRINT)
EVA
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
All-Leather Upper
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.