Shop DWYER INSTRUMENTS
See all product information
Create Account
Mini-size flow switch, brass upper and lower body, 3/4" NPT, brass tee.
- Mfr # V6EPB-B-S-2-B
- Zoro # G903473694
product price:Â
$
367.99
/ea
Free Shipping & Returns
Key Features
Switch Type
SPDT
Body Material
Brass
Overall Length
3.6 in
Standards
ATEX, CE, CSA Certified, IECEx, KTL, UL Listed
Switch Enclosure
NEMA 4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- V6EPB-B-S-2-B
- Zoro #
- G903473694
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 3.6 in
- For Pipe Size
- 3/4 in
- Overall Width
- 3.6 in
- Connection Size
- 3/4 in
- Overall Height
- 4.8 in
- Wire Rope Length
- 3.6 in
- Length
- 3.6 in
Description
Flotect Flow Switch Brass Body, Ambient Temperature - Maximum 167 Degrees F, Ambient Temperature - Minimum -4 Degrees F, Connection Size 3/4 in, Connection Type NPT, Contact Rating (AC) 1 A @ 125V (MV Option), 5 A @ 125/250V (CSA, ATEX and IECEx Models), 5 A @ 125/250V (MT Option), 5 A @ 125/250V (UL Models), Contact Rating (DC) 3 A (Inductive) @ 30V (CSA, ATEX and IECEx Models), 5 A Resistive @ 30V (CSA, ATEX and IECEx Models), Filter Rating - Maximum Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.