LED Emergency Light

  • Mfr # BRUHTLRUM

  • Zoro # G903505944


product price:  $179.99
/ea
Free Shipping & Returns

Key Features

Lighting Technology
LED
Housing Material
Aluminum
Includes
Canopy
Mounting
Universal - Surface, recessed, wall, ceiling, end
Standards
T20, BAA, CSA
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BRUHTLRUM
Zoro #
G903505944
UPC #
-
Country of Origin
Canada

Dimensions

Width
4.5"
Length
16"
Height
16"
Overall Length
16"
Overall Height
4.5"
Overall Width
16"

Details

Lighting Technology
LED
Housing Material
Aluminum
Includes
Canopy
Mounting
Universal - Surface, recessed, wall, ceiling, end
Standards
T20, BAA, CSA
Weight
8.5 llbs
Voltage
120-277V
Emergency Illumination Time
90 min
Letter Color
Red
Voltage - Emergency Lighting and Exit Signs
120-277V, 6-24VDC
Operating Temp. Range
32F to 104F
Features
Universal faces, Wall, end, Ceiling Mount
Number of Faces
2
Fixture Wattage
2W
Battery Chemistry
Ni-Cad
Color
White, Black, Brushed aluminum
Application
Indoor Exit
Capacity
2W
Emergency Back up Battery
No

Description

The BRUNO is the only truly universal edge-lit exit sign on the market.
6 mounting options and universal chevrons are provided in every box to eliminate any confusion when specifying, ordering or configuring on-site.The Bruno comes with universal chevrons and the following mounting options in the box.
-Recessed Ceiling
-Recessed Wall
-Recessed T-bar
-Surface Ceiling
-Surface Wall
-Surface End
The die-cast aluminum housing gives the sign a clean and contemporary look.
The design of the edge-lit sign adds style and flexibility to your next application.
This version features A/C only operation and red LEDs. Single and double face panels are provided, as well as field installable inserts in white.

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.