Shop ZORO SELECT

PTFE Tubing

  • Mfr # ZUSA-HT-5055
  • Zoro # G906434920

product price: 
$
625.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.031 in
Standards
3-A 20-27, FDA
Color
Clear
Tube Form
Coil
Bend Radius
3 1/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-HT-5055
Zoro #
G906434920
UPC #
193005267537
Country of Origin
China

Dimensions

Wall Thickness
0.031 in
Bend Radius
3 1/8 in
Outside Diameter
7/16 in
Inside Diameter
3/8 in
Overall Length
100 ft
Wire Rope Length
100 ft
Length
100 ft

Details

Item
Tubing
Standards
3-A 20-27, FDA
Color
Clear
Tube Form
Coil
Stripe Color
No Stripe
Material
PTFE
Chemical Compatibility
Reinforcement
Not Reinforced
Autoclavable
Yes
Peristaltic Pump Compatible
No
Flexibility
Rigid
Jacket Material
No Jacket
Hardness
Shore D 65
Application
Beverage, Food, Water
Resistance Properties
Chemical Resistant, High Temperature Resistant
Vacuum Rated
Not Rated for Vacuum
Maximum Operating Temperature
500 Degrees F
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
System of Measurement
Inch
Fitting Compatibility
Compression, Push-to-Connect
Maximum Operating Pressure
87 psi
Jacket Color
No Jacket
Clarity
Semi-Clear
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Shell Material
PTFE
Wire Color
Clear

Description

Tubing, Application Beverage, Food, Water, Color Clear, Hardness Shore D 65, Inside Diameter 3/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PTFE, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 87 psi, Maximum Operating Temperature 500 Degrees F, Outside Diameter 7/16 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Chemical Resistant, High Temperature Resistant

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.