Adj. Wrench, Steel, 10-1/2"

  • Mfr # 34A518
  • Zoro # G5295281
product price: 
$
16.65
/ea

Key Features

Material
Cast Iron
Capacity (In.)
1 to 3
Overall Length (In.)
10-1/2
Function
Removes Or Installs Drains And Traps
Features
Non-Slip Rubber Grip Handle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
34A518
Zoro #
G5295281
UPC #
190735467626
Country of Origin
India

Dimensions

Overall Length (In.)
10-1/2
Overall Length
10 1/2 in
For Nut Size
1 in to 3 in
Key Size
1 to 3 in
Handle Length
10 1/2 in
Wire Rope Length
10 1/2 in
Length
10 1/2 in
Fits Chest Size
Non-Slip Rubber Grip Handle

Details

Item
Sink Drain Wrench
Material
Cast Iron
Capacity (In.)
1 to 3
Function
Removes Or Installs Drains And Traps
Features
Non-Slip Rubber Grip Handle
Construction
Cast Iron Zinc Plated
Grip Style
Cushion Grip
Corrosion Resistant
Yes
Telescoping Handle
No
Weight
1.3 lb
Lockable
Yes
Jaw Capacity
3 in
Jaw Texture
Smooth
Tether Style
Not Tether Capable
Adjustment Type
Quick Adjust
Handle Color
Black
Finish
White Zinc Plated
Handle Type
Cushion Grip
Measuring Scale
No
Nonsparking
No
Insulated
Yes
Non-Magnetic
No
Ratcheting
No
Adjustable
Adjustable
Number of Ends
1
Color
White
Number of Pieces
1
Opening Type
Open End
Shell Material
Cast Iron
Wire Color
White

Description

Sink Drain Wrench, Cast Iron, Open End, Overall Length 10 1/2 in, Non-Slip Rubber Grip Handle, Removes Or Installs Drains And Traps, Adjustable, Quick Adjust

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews