Tubing, White, Shore D 50-65, 3/16" I.D.

  • Mfr # 101-0250031-NT-100

  • Zoro # G906438577


product price:  $242.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.031 in
Tensile Strength
7,000 psi
Elongation
200% to 450%
Standards
21 CFR 177.1550, UL 94 V-0, USP Class VI Compliant
Features
Non-Leaching, Non-Wetting, Resistant to Extreme Heat or Cold -100 Degrees F to +500 Degrees F, Resists Ultra-Violet Rays, Self-Extinguishing Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
101-0250031-NT-100
Zoro #
G906438577
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.031 in
Outside Diameter Tolerance
+/-0.005
Overall Length
100 ft
Outside Diameter
1/4 in
Inside Diameter
3/16 in
Bend Radius
1 in

Details

Item
Tubing
Tensile Strength
7,000 psi
Elongation
200% to 450%
Standards
21 CFR 177.1550, UL 94 V-0, USP Class VI Compliant
Features
Non-Leaching, Non-Wetting, Resistant to Extreme Heat or Cold -100 Degrees F to +500 Degrees F, Resists Ultra-Violet Rays, Self-Extinguishing Plastic
Coil Weight
2 lb
Vacuum Rated
Vacuum Rated
Minimum Operating Temperature
-100 Degrees F
Food Application
Food and Beverage
For Location
Indoor, Outdoor
Peristaltic Pump Compatible
No
Fitting Compatibility
Compression
Flexibility
Flexible
Autoclavable
Yes
Stripe Color
No Stripe
Maximum Vacuum Pressure
28 in Hg
Weight per Foot
0.02 lb/ft
Clarity
Semi-Clear
Industry Application
Instrumentation, Medical/Pharmaceutical, Semiconductor
Application
Air, Beverage, Fluid, Food, Inert Gas
Hardness
Shore D 50 to 65
System of Measurement
Inch
Color
White
For Environment
Chemical
Flow Application
Chemical Transfer, Fluid Handling, Semiconductor
Resistance Properties
Chemical Resistant, Corrosion Resistant, Heat Resistant, UV Resistant
Material
PTFE
Tube Form
Coil
Burst Pressure
520 psi
Maximum Operating Temperature
500 Degrees F
Maximum Operating Pressure
130 psi
For Fluid Type
Chemicals, Compressed Air/Inert Gas
For Potable Water Use
Yes

Description

Tubing, Application Air, Beverage, Fluid, Food, Inert Gas, Color White, Food Application Food and Beverage, Hardness Shore D 50 to 65, Inside Diameter 3/16 in, Material PTFE, Material Trade Name Not Applicable, Maximum Operating Pressure 130 psi, Maximum Operating Temperature 500 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 1/4 in, Overall Length 100 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Corrosion Resistant, Heat Resistant, UV Resistant

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.