Tubing, Clear, Shore D 55, 1/8" I.D., PFA

  • Mfr # 104-0250062-NT-100

  • Zoro # G906438638


product price:  $579.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.062 in
Burst Pressure
1,880 psi
Standards
21 CFR 177.1550, ASTM D3307, UL 94 V-0, USP Class VI Compliant
Application
Air, Chemical, Fluid
Coil Weight
3.4 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
104-0250062-NT-100
Zoro #
G906438638
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.062 in
Inside Diameter
1/8 in
Overall Length
100 ft
Outside Diameter
1/4 in
Outside Diameter Tolerance
+/-0.005
Bend Radius
3/4 in

Details

Item
Tubing
Burst Pressure
1,880 psi
Standards
21 CFR 177.1550, ASTM D3307, UL 94 V-0, USP Class VI Compliant
Application
Air, Chemical, Fluid
Coil Weight
3.4 lb
Autoclavable
Yes
Tensile Strength
4,500 psi
Flexibility
Flexible
Hardness
Shore D 55
Clarity
Semi-Clear
Color
Clear
Stripe Color
No Stripe
Fitting Compatibility
Compression
For Environment
Chemical
Industry Application
Laboratory, Semiconductor, Steam Plant
System of Measurement
Inch
Material
PFA
Peristaltic Pump Compatible
No
Flow Application
Flow Monitoring, Fluid Transfer, Semiconductor, Steam Plant
Tube Form
Coil
Weight per Foot
0.034 lb/ft
Food Application
Food and Beverage
Maximum Operating Pressure
500 psi
Minimum Operating Temperature
-100 Degrees F
Vacuum Rated
Vacuum Rated
For Potable Water Use
Yes
For Fluid Type
Gas
Resistance Properties
Crack Resistant, Heat Resistant
Features
Chemically Inert to Nearly all Industrial Chemicals and Solvents, Low Coefficient of Friction, Low Permeability, Self Extinguishing, Translucent
Elongation
280% to 400%
Maximum Vacuum Pressure
28 in Hg
For Location
Indoor, Outdoor
Maximum Operating Temperature
500 Degrees F

Description

Tubing, Application Air, Chemical, Fluid, Color Clear, Food Application Food and Beverage, Hardness Shore D 55, Inside Diameter 1/8 in, Material PFA, Material Trade Name Not Applicable, Maximum Operating Pressure 500 psi, Maximum Operating Temperature 500 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 1/4 in, Overall Length 100 ft, Peristaltic Pump Compatible No, Resistance Properties Crack Resistant, Heat Resistant

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.