Shop VEGA
See all product information
Create Account
Hex L-Key (Short), 1/16
- Mfr # H0464S
- Zoro # G906451309
product price:Â
$
0.16
/ea
Sold in multiples of 60 for $9.60
Key Features
Finish
Manganese Phosphate
Blade Material
S2 Modified Steel
Arm Length
.55"
Tip Shape
Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H0464S
- Zoro #
- G906451309
- UPC #
- 843854005254
- Country of Origin
- Taiwan, Province of China
- Item
- L-Key
- Finish
- Manganese Phosphate
- Arm Type
- Short
- Blade Material
- S2 Modified Steel
- Tip Shape
- Hex
Description
Hex L-Key (Short),1/16
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.