Shop GENIUS TOOLS
Create Account
9/64in L-Shaped Hex Wrench 65mmL
- Mfr # 590709
- Zoro # G123580912
product price:Â
$
1.70
/ea
Sold in multiples of 4 for
$6.80
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 590709
- Zoro #
- G123580912
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools L-Shaped Hex Wrench 9/64 Inch Drive 65mm Length Durable Steel Precision Hand Tool - 590709 Professional Hex Key Wrench This L-shaped hex wrench is sized at 9/64 inch with an overall length of 65mm (2.56 inches) for controlled turning and access in tighter areas. Its compact format supports consistent hand positioning while applying torque to hex fasteners. Built from chromium-vanadium steel alloy and finished with an anti-corrosive profile, it is designed for long-term durability in demanding shop conditions. The wrench is heat treated through oil quenching to balance a tough exterior with strong core performance. Key Benefits 9/64 inch L-shaped hex key wrench for precise fit and controlled turning. 65mm overall length supports access in compact work areas and tight clearances. Chromium-vanadium steel alloy delivers strength, durability, and anti-corrosive protection. Oil-quenched heat treatment creates a tough exterior and strong inner core. Stamped size markings provide permanent, quick identification during tool organization. Meets or exceeds ANSI standards for dependable professional tool performance. SKU 590709 is designed and made for professional technicians who rely on repeatable results over sustained use. With clear size stamping, ANSI-aligned quality, and a corrosion-resistant chromium-vanadium build, it supports efficient workflow while maintaining the strength and durability expected from professional hand tools.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.