Shop GENIUS TOOLS
Create Account
5/16in L-Shaped Hex Wrench 200mmL
- Mfr # 592020L
- Zoro # G823581110
product price:Â
$
4.19
/ea
Sold in multiples of 2 for
$8.38
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 592020L
- Zoro #
- G823581110
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools L-Shaped Hex Wrench 5/16 Inch Drive 200mm Length Durable Steel - 592020L Professional Hex Key Wrench This 5/16in L-shaped hex wrench is built for consistent fit on hex fasteners, with a 200mm (7.87in) overall length that helps provide reach and leverage. The L-key form supports both speed (short end) and torque (long end) depending on access and working angle. Constructed from Chromium-vanadium steel alloy and heat treated through oil quenching, it combines a tough exterior with strong core performance for long-term service. Size markings are stamped directly on the tool for quick identification and better organization in a professional hand tool setup. Key Benefits 5/16in L-shaped hex key profile supports secure engagement with hex fasteners. 200mm overall length improves access and leverage in tight or recessed locations. Chromium-vanadium steel alloy delivers high strength with anti-corrosive properties. Oil-quenched heat treatment creates a durable exterior and strong inner core. Permanently stamped size marking helps fast identification and toolbox organization. Meets or exceeds ANSI standards for quality and performance expectations. Designed for professional technicians and demanding shop environments, this hex wrench focuses on durability, reliable sizing, and easy identification. Its long-reach format and heat-treated steel construction make it well suited for routine service work where consistent tool performance and corrosion resistance matter over years of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.