LED Undercabinet, Output 1022 lm, 32" L

  • Mfr # NLLP2-32RB

  • Zoro # G906878946


product price:  $208.00
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
For Bulb Type
Integrated LED
Housing Finish
Rubbed Bronze
Dimming Method
ELV/TRIAC
Lighting Technology
LED
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NLLP2-32RB
Zoro #
G906878946
UPC #
037949469483
Country of Origin
Viet Nam

Dimensions

Manufacturer Warranty Length
5 yr Limited Warranty
Cord Length
5.0 ft
Overall Length
32 in
Overall Height
1 in
Overall Width
3 13/16 in

Details

Item
LED Undercabinet
Voltage
120V AC
For Bulb Type
Integrated LED
Housing Finish
Rubbed Bronze
Dimming Method
ELV/TRIAC
Lighting Technology
LED
Standards
cETLus
Linkable
Yes
Dimmable
Yes
Switch Style
Slide
Rated Life
50,000 hr
Color Temperature
2700K, 3000K, 4000K
Series
NLLP2
Includes Bulb
Yes
Dimming Range
10%
Environmental Rating
Damp Location Rated, Dry Location Rated, Wet Location Rated
Maximum Fixture Wattage
14.4 W
Housing Color
Bronze
Connection Type
Plug-In or Hardwired
Compliance Type
CA Title 24
Light Output
1,022 lm
Includes
BX/NM Cable Connector, Direct Connector, Slide Switch Lock
Linkable Up To
200W
Lens Material
Acrylic
Features
Color Options include White, Oil-Rubbed Bronze and a Brushed Aluminum Finish to Accommodate Most Decors, In Addition the Units can be Direct Wired and Attached to the Cabinet with 2 Captive Mounting Screws, Which Provide for a Smoother installation, Multiple Knockouts on the Top and the Back Which Offers Maximum Wiring Flexibility, The Housing is Available in 5 Different Lengths, Ranging from 9 in to 40 in to Handle Most Application Requirements, The NLLP2 Series includes an Array of LEDs and is Linkable upto 200 Watts, The NLLP2 Series is Ideal for Undercabinet Lighting in Kitchens, Study Area and Displays with its Low Profile Design
Color Rendering Index
90
Lighting Certification
ENERGY STAR
Housing Material
Aluminum
Switch Function
High/Low

Description

LED Under Cabinet, Lighting Technology LED, Connection Type Plug-In or Hardwired, Light Output 1,022 lm, Color Temperature 2700K, 3000K, 4000K, Color Rendering Index 90, Voltage 120V AC, Overall Length 32 in, Maximum Fixture Wattage 14.4 W, Dimmable Yes, Housing Color Bronze, Housing Material Aluminum, Linkable Yes, Switch Function High/Low, Includes Bulb Yes, Bulb Quantity Not Applicable, Compliance Type CA Title 24, Cord Length 5.0 ft, Dimming Method ELV/TRIAC, Dimming Range 10 Percent

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.