Shop LITHONIA LIGHTING

LEDHighBay, White, IBE, 22inL, 151/4inW

  • Mfr # IBE 12LM MVOLT 50K

  • Zoro # G6607172


product price: 
$
157.99
/ea
Free Shipping & Returns

Key Features

Suggested Fixture Mounting Height
18 ft or Above
Lighting Technology
LED
Light Distribution
General
Fixture Voltage
120/277
Color Temperature
5000K
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
IBE 12LM MVOLT 50K
Zoro #
G6607172
UPC #
191848491096
Country of Origin
Mexico

Dimensions

Suggested Fixture Mounting Height
18 ft or Above
Space to Mtg. Height Ratio
1.5
Fixture Width
14 1/4 in
Fixture Length
22 1/16 in
Fixture Height
4 9/32 in
Overall Width
15 1/4 in
Nominal Size - Fixtures
1 ft x 2 ft
Overall Height
4 3/8 in
Overall Length
22 in
Suggested Fixture Mounting Height Range
Up to 20 ft.
Nominal Length
10 in
Suggested Mounting Height - Minimum
10 ft
Suggested Mounting Height - Maximum
20 ft
Wire Rope Length
22 in
Length
22 in

Details

Lighting Technology
LED
Lumens
11,652 lm
Light Distribution
General
Fixture Voltage
120/277
Color Temperature
5000K
Lamp Type - Fixtures
Integrated LED
Standards
ANSI C82.77-5-2015, UL Listed
Fixture Type - High and Low Bay Fixtures
Linear High Bay
Max. Fixture Wattage
83 W
LED Replacement For
(2) Lamp T5HO 175W MH, (4) Lamp T8 HBF 175W MH
Fixture Warranty
5 yr Limited Warranty
Fixture Housing Material
Aluminum
Lamp Watts - Fixtures
83 W
Fixture Housing Color
White
Bulb Technology
LED
Fixture Series
IBE
Lighting Certification
DesignLights Consortium (DLC)
Lumens Per Watt
140.1
Emergency Back Up Battery
No
Occupancy Sensor
No
Fixture Lens Type
Semi-Diffused
Dimmable
Yes
Color Temp.
5000K
Fixture Temp. Range
-40 Degrees to 55 Degrees C
Color Rendering Index
80.0
Number of Light Bars
4
Fixture Rated Life
100,000 hr
Fixture Lens Material
Acrylic
Item
LED High Bay
Fixture Mounting Type
Bracket, Chain, Cable, Hook, Pendant, Surface
Green Certification or Other Recognition
DesignLights Consortium (DLC)(R) Premium Listed
Includes
Lens
Voltage
120 to 277V AC
Rated Life
100,000 hr
Lumens per Watt
140.1 lm/W
Bay Light Type
High Bay
Housing Color
White
Emergency Battery Backup
No
For Bulb Base Type
Integrated LED
Bulbs Included
Yes
Ambient Temp. Range
-40 Degrees to 113 Degrees F
Lens Material
Acrylic
Ingress Protection Rating
Not Rated
For Bulb Shape
Integrated LED
Max. Ambient Temp.
113 Degrees F
Min. Ambient Temp.
-40 Degrees F
CA Title 24 Compliant
No
Number of Bulbs
0
Reflector Type
Enclosed
Housing Material
Aluminum
For Bulb Type
Integrated LED
Lamp Type
Integrated LED
Series
IBE
Color Selectable
Not Selectable
Light Output
11,652 lm
Product Type
LED High Bay Fixture
Maximum Fixture Wattage
83 W
Ambient Temperature - Minimum
-40 Degrees F
Ambient Temperature - Maximum
113 Degrees F
Lumen Selectable
Not Selectable
Mounting Style
Ceiling, Suspended

Description

LED High Bay,22"L,15 1/4"W,4 3/8"H,83W..

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.