Flange, Steel, Press-fit 1/2", Flange 4"

  • Mfr # 84845

  • Zoro # G907868373


product price:  $147.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Flange
Resistance Properties
Corrosion-Resistant
Fitting Side A Connection Type
Press-Fit
Flange Outside Diameter
3.54 in
Application
Cooling, Fire Protection, Climate Control, Marine
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
84845
Zoro #
G907868373
UPC #
691514848457
Country of Origin
Germany

Dimensions

Flange Outside Diameter
3.54 in
Flange Thickness
15/32 in
Overall Length
2 19/32 in
Fitting Side A Pipe Size
1/2 in
Bolt Hole Diameter
5/8 in
Fitting Side B Pipe Size
4 in
Fitting Side B Tube Outer Diameter
4 in
Fitting Side A Tube Outer Diameter
1/2 in
Fitting Side 2 Tube Outer Diameter
4 in
Fitting Side 1 Pipe Size
1/2 in
Fitting Side 2 Pipe Size
4 in

Details

Item
Crimp Adapter Fitting
Specific Fitting Shape
Flange
Resistance Properties
Corrosion-Resistant
Fitting Side A Connection Type
Press-Fit
Application
Cooling, Fire Protection, Climate Control, Marine
Finish/Coating
Zinc Nickel
Fitting Material
Carbon Steel
Standards
ASTM, FM, UL Listed
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Fitting Side B Connection Type
BP
Compatible Tube Material
Carbon Steel
Thread Sealant Type
FKM
Number of Bolt Holes
4
Maximum Operating Temperature
250 Degrees F
O-Ring Material
FKM
Maximum Operating Pressure
200
Fitting Side 2 Connection Type
Flange
Finish
Zinc Nickel-Plated
Fitting Shape
Flange
Fitting Side 1 Connection Type
Press-fit
For Media Type
Compressed Air
Operating Temperature - Maximum
250 Degrees F

Description

Crimp Adapter Fitting, Application Cooling, Fire Protection, Climate Control, Marine, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type BP, Fitting Side A Copper Tube Size Not Applicable, Fitting Side B Copper Tube Size Not Applicable, Fitting Material Carbon Steel, Fitting Side A Pipe Size 1/2 in, Fitting Side B Pipe Size 4 in, O-Ring Material FKM, Specific Fitting Shape Flange, Finish/Coating Zinc Nickel, Fitting Side A Tube Outer Diameter 1/2 in

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.