Capacitor-Start/Run General Purpose Motor, 1/4 hp HP, 115/208-230V AC Voltage, 56 Frame

  • Mfr # 103841.00

  • Zoro # G9078955


product price:  $463.99
/ea
Free Shipping & Returns

Key Features

Motor Enclosure Design
Open Drip Proof
Motor Mounting Type
Rigid Base
HP
1/4 hp
RPM Range
1,101-1,200
Voltage
115/208-230V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
103841.00
Zoro #
G9078955
UPC #
190735155974
Country of Origin
Mexico

Dimensions

Shaft Length
1 7/8 in
Length Less Shaft
10 in
Shaft Dia.
5/8 in
Manufacturers Warranty Length
1 yr
Overall Length
12 in

Details

Item
General Purpose Motor
Motor Enclosure Design
Open Drip Proof
Motor Mounting Type
Rigid Base
HP
1/4 hp
RPM Range
1,101-1,200
Voltage
115/208-230V AC
Frame
56
Motor Thermal Protection
None
Motor Service Factor
1.35
No. of Speeds
1
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115V AC, 208-230V AC
Motor Application
General Purpose
Nameplate RPM
1,140 RPM
Motor Frame Material
Steel
Motor Mounting Position
Horizontal/Vertical Shaft Down
Motor Shaft Design
Keyed
Motor Shaft Rotation
CW/CCW
Motor Design
Capacitor-Start/Run
Standards
UL (E47479)
Hz
60 Hz
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Inverter Rated
Not Inverter Rated
Duty
Continuous
Includes
Run Capacitor, Start Capacitor (234 MFD, 115V AC)
Full Load Amps
2.4/1.2-1.2 A
Motor Bearings
Ball
Nominal Efficiency
62.2 %
Frame Material
Rolled steel
Motor Efficiency Group
Premium Efficient
Green Certification or Other Recognition
Energy Aware
RPM Group
1101-1200
Max. Ambient Temp.
40 Degrees C
Phase
Single
Ins. Class
B
Duty Cycle
Continuous
Capacitor Required
Yes
Usable @ 208V
Usable at 208V

Description

General Purpose Motor, Single Phase, Motor Design Capacitor-Start/Run, 1/4 hp HP, Nameplate RPM 1,140 RPM, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 2.4/1.2-1.2 A, 56 Frame, Usable @ 208V Usable at 208V, Hz 60 Hz, Motor Service Factor 1.35, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Open Drip Proof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Indicates a new DOE energy compliant motor.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.