Strt, Steel, Press-fit1/2in, MNPT1/2in

  • Mfr # 84245

  • Zoro # G907950948


product price:  $27.89
/ea
Sold in multiples of 10 for $278.90

Key Features

Specific Fitting Shape
Adapter
Fitting Side B Connection Type
MPT
Application
Cooling, Fire Protection, Climate Control, Marine
Fitting Side B Pipe Size
1/2 in
Compatible Tube Material
Carbon Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
84245
Zoro #
G907950948
UPC #
691514842455
Country of Origin
United States

Dimensions

Fitting Side B Pipe Size
1/2 in
Fitting Side A Pipe Size
1/2 in
Overall Length
2 17/32 in
Fitting Side A Tube Outer Diameter
1/2 in
Fitting Side B Tube Outer Diameter
1/2 in
Fitting Side 1 Pipe Size
1/2 in
Fitting Side 2 Pipe Size
1/2 in

Details

Item
Crimp Adapter Fitting
Specific Fitting Shape
Adapter
Fitting Side B Connection Type
MPT
Application
Cooling, Fire Protection, Climate Control, Marine
Compatible Tube Material
Carbon Steel
Fitting Side A Connection Type
Press-Fit
Fitting Material
Carbon Steel
Thread Sealant Type
FKM
Finish/Coating
Zinc Nickel
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Standards
ASTM, FM, UL Listed
Resistance Properties
Corrosion-Resistant
Maximum Operating Temperature
250 Degrees F
Maximum Operating Pressure
200
O-Ring Material
FKM
Fitting Shape
Straight
Operating Temperature - Maximum
250 Degrees F
For Media Type
Compressed Air
Fitting Side 1 Connection Type
Press-fit
Finish
Zinc Nickel-Plated
Fitting Side 2 Connection Type
MNPT
Connector Type
Adapter

Description

Crimp Adapter Fitting, Application Cooling, Fire Protection, Climate Control, Marine, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type MPT, Fitting Side A Copper Tube Size Not Applicable, Fitting Side B Copper Tube Size Not Applicable, Fitting Material Carbon Steel, Fitting Side A Pipe Size 1/2 in, Fitting Side B Pipe Size 1/2 in, O-Ring Material FKM, Specific Fitting Shape Adapter, Finish/Coating Zinc Nickel, Fitting Side A Tube Outer Diameter 1/2 in

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.