Shop VIEGA
See all product information
Create Account
MegaPressG flange P 2 BP 4 BPd 4.75 carbon steel zinc-nickel coating
- Mfr # 25786
- Zoro # G723560420
product price:Â
$
211.99
/ea
Free Shipping & Returns
Key Features
Basic Fitting Material
Carbon Steel, Zinc-Nickel Coating
Max. Pressure
125 psi
Fitting Connection Type
Press x FNPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 25786
- Zoro #
- G723560420
- UPC #
- 691514257860
- Country of Origin
- Germany
- Basic Fitting Material
- Carbon Steel, Zinc-Nickel Coating
- Max. Pressure
- 125 psi
- Fitting Connection Type
- Press x FNPT
- Item
- Pipe Fittings & Nipples
Description
Viega MegaPress is the first carbon steel press system for gas and can be utilized with Schedule 5 to Schedule 40 black iron pipe. Viega MegaPress fittings for black iron pipe reduce installation time and eliminate messy cutting oils.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.