
M20-2.50 Socket Head Cap Screw, Plain Stainless Steel, 40 mm Length, 10 PK
Mfr # M20040CSP
Zoro # G9080689
product price:Â $44.79
/pk 10, $4.48/eaKey Features
Hex Drive
Thread Size
M20-2.50
Material
Stainless Steel
Finish
Plain
Standards
ISO 4762, ASTM A574M
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
M20040CSP
Zoro #
G9080689
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
M20-2.50
Screw Length
40 mm
Details
Item
Socket Head Cap Screw
Material
Stainless Steel
Finish
Plain
Drive Type
Hex
Standards
ISO 4762, ASTM A574M
System of Measurement
Metric
Class
Socket Head Cap Screw
Fastener Thread Type
Metric
Thread Style
Partially Threaded
Description
Socket Head Cap Screws,M20-2.5X40,PK10, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.