Flat Washer, For Screw Size M12 , Steel Zinc Plated Finish, 1500 PK

  • Mfr # M12D125A

  • Zoro # G9081425


product price:  $192.99
/pk 1500, $0.13/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Zinc Plated
For Screw Size
M12
Minimum Thickness
2.5 mm
Standards
DIN 125
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
M12D125A
Zoro #
G9081425
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

For Screw Size
M12
Minimum Thickness
2.5 mm

Details

Item
Flat Washer
Material
Steel
Finish
Zinc Plated
Standards
DIN 125
System of Measurement
Metric
Rockwell Hardness
HV 140-250
Thickness Tolerance
+/- 2.4
Material Grade/Class
Grade 2

Description

Washer Assortments,M12 DIN125A,PK1500, Package Quantity 1500

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.