Manual 2-Way Ball Valve, Flange, Polypro

  • Mfr # MVSMT220FP

  • Zoro # G908446891


product price:  $66.15
/ea

Key Features

Ball Material
Polypropylene
Body Style
Straight
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MVSMT220FP
Zoro #
G908446891
UPC #
0791206065480
Country of Origin
United States

Dimensions

Pipe Size
2 in
Overall Length
5.22 in
Connection Size - Side 1
2 in
Connection Size - Side 2
2 in
Nominal Valve Size
2 in
Handle Length
6.41 in

Details

Ball Material
Polypropylene
Body Style
Straight
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Corrosive Chemicals, Water
Connection Type
Flanged x MNPT
Item
Manual Two-Way Ball Valve
Seal Material
FKM
Seat Material
PTFE
Features
Ball is Diamond Turned, after Molding, to Make it Spherically Perfect, which Provides Precise Contact Between Ball and Seats, Stainless Steel Bolts
Max. Pressure
225 PSI
Special Features
Stubby Valve
Stem Material
Polypropylene
Handle Type
Lever
Handle Material
Polypropylene
Body Material
Polypropylene
Stem Type
Self-Lubricating
Vacuum Service Rating
Not Available
Connection Type - Side 2
NPT
Color - Valve Handle
Yellow
Maximum Pressure - Combustible Gas
Not Rated
Connection Gender - Side 2
Male
Vented Ball Valve
Non-Vented
Operating Temperature - Maximum
150 Degrees F
Connection Type - Side 1
Flange
Maximum Pressure - Steam
Not Rated
Handle - Locking
Non-Locking
3-A Standard Compliance
Not Rated
Operating Temperature - Minimum
0 Degrees F
Coefficient of Volume (Cv)
Not Available
Color - Valve Body
Black & Yellow

Description

Manual Two-Way Ball Valve, Body Material Polypropylene, For Media Corrosive Chemicals, Water, Valve Construction Two-Piece, Nominal Valve Size 2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 225 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Available, Ball Material Polypropylene, Ball Port Style Full Port, Handle - Locking Non-Locking

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.