Men's Work Boot, 8 1/2 W, Steel Toe, 6" H, Wheat, P89162

  • Mfr # P89162

  • Zoro # G9109213


product price:  $106.99
/pr
Free Shipping & Returns

Key Features

Width
W
Color
Wheat
Gender
Men's
Waterproof
No
Style Number
P89162
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
P89162
Zoro #
G9109213
UPC #
018472562865
Country of Origin
Bangladesh

Dimensions

Size
8 1/2
Width
W
Height
6"
Heel Height
1/2"
Footwear Width
W
Overall Height
6 in
Size (PRINT)
8 1/2

Details

Item
Work Boot
Color
Wheat
Gender
Men's
Waterproof
No
Style Number
P89162
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Metatarsal Guard
No
Standards
ASTM F2413-11
Insole System
Covered Poliyou(R)
Puncture Resistant Insole
No
Footwear Shank Type
Steel
Predominant Footwear Color
Wheat
Mark II Slip Test Results- Dairy Tile Oily Wet
0.60
Electrical Hazard Rated
Yes
Metal Chip Resisting Sole
Yes
Footwear Style
6" Work Boot
Chemical Resisting Sole
Yes
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.45
Footwear Construction Type
Goodyear(TM) Welt
Shank Material
Steel
Mark II Slip Test Results- Dairy Tile Oily
0.66
Non-Marking Sole
Yes
Insulated
No
Conductive
No
Mark II Slip Test Results- Dairy Tile Dry
0.90
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Midsole Material
Rubber
Upper Material Description
Full Grain Leather
Max. Heat Rating
572 Degrees F
Footwear Closure Type
Lace Up
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Non Metallic Upper
No
Removable Insole
Yes
Footwear Sole Pattern
T163 Kevlar(R)
ASTM Footwear Class
F2413-11 I/75 C/75
Completely Non Metallic
No
Static Dissipative
No
Wide Toe Cap
No
Ninety Degree Heel
Yes
Oil Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Better
Heat Resistant
No
Resists
Oil, Water, Abrasion, Chemical, Heat, Slip
Safety Criteria
Steel Toe, Better Slip-Resistance, Electrical Hazard (EH), Metal Chip-Resistant Sole, Oil-Resistant Sole, Chemical-Resistant Sole, Non-Marking Upper, Non-Marking Sole, Defined Heel
Metatarsal Guard Style
None
Upper Color
Wheat
Slip Resistant
Yes
Heel Style
Defined Heel
Non-Marking Upper
Yes
Series
P89162
Slip-Resistance Value - Mark II - Oily
0.66
Heel Definition
Defined Heel
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - Mark II - Dry
0.9
Closure
Lace Up
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Wet
0.45
Slip-Resistance Value - Mark II - Oily/Wet
0.6
Construction
Welted
All-Leather Upper
Yes
Insole Technology
Covered Poliyou
Toe Cap Material
Steel
Liner Material (PRINT)
Unlined
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Maximum Heat Rating (PRINT)
572 Degrees F
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Steel
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Oil-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Wheat, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Tan, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No, Style Number P89162

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.