Insulated Multitap Connector, 3.80 In. L

  • Mfr # IPL250-4B

  • Zoro # G9109807


product price:  $41.19
/ea

Key Features

Connector Type
Single-Sided Entry
For Wire Size
250 kcmil
Number of Ports
4
For Conductor Material
Aluminum, Copper
Body Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IPL250-4B
Zoro #
G9109807
UPC #
662381970084
Country of Origin
United States

Dimensions

For Wire Size
250 kcmil
Hex Size
5/16 in
Min. Conductor Size
6 AWG
Length
3.8 in
Width
2.03 in
Max. Conductor Size
250 kcmil
Stud Size
5/16 in
Length (Straight Wireway)
3.8 in
Strip Length
1 3/8 in
Overall Width
2.03 in
Overall Length
3.8 in
For Stranded Copper Wire Size - Minimum
6 AWG
For Stranded Copper Wire Size - Maximum
250 kcmil
Wire Size
250 MCM-6 AWG
Dimensions
L=3.8 - W=2.03 - H=2.18
Hex Wrench Size
5/16

Details

Item
Insulated Multitap Connector
Connector Type
Single-Sided Entry
Number of Ports
4
For Conductor Material
Aluminum, Copper
Body Material
Aluminum
Insulation Material
Plastisol
Direct Burial Rated
No
Torque
360 in-lb
Head Style
Hex
Finish
Plastisol
Color
Black
Maximum Operating Temperature
194 Degrees F
Standards
cULus, UL 486B
Screw Material
Aluminum
Max. Voltage
600V AC/DC
No. of Ports
4
Material
Plastisol
Maximum Voltage
600 V
Compatible with Product Type
Copper and Aluminum Cables
RoHS Compliant
Yes
Special Features
Abrasion and Chemical Resistant, Eliminates the Need for Cover and Taping, Insulated With High-Dielectric Strength Plastisol, Molded for Precise Fit and Supplied With Removable Access Plugs Over the Hex Screws, UV Resistant, Will Not Support Combustion, Wire Entry Ports on One Side Only
Tap Shape
L
Minimum Operating Temperature
-49 Degrees F
Type
Single-Sided Entry
Standard
cULus
Temperature Rating
90° C
Voltage Rating
600 V
Application
Wire Termination
Environmental Conditions
90 C
Wire Type
Class B & C
Number Of Conductors
4
Al Conductor Max Amp
410
Conductor Type
Copper, Aluminum
Wire Cable Class
Class B, Class C
Ul Standard
UL 486A/B
Temp Rating
90C, AL9CU
Assortment
Black UV Coated Pre-Insulated Connectors
Conductors Count
4
Cu Conductor Max Amp
527
Ul File No
E186991
Env Temp
Cold Temperature rated to -45C
Max Torque
360

Description

Multitap Connector, Body Material Aluminum, Color Black, Finish Plastisol, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 6 AWG, For Stranded Copper Wire Size - Maximum 250 kcmil, Head Style Hex, Hex Size 5/16 in, Insulation Material Plastisol, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Number of Ports 4, UL 94 Flammability Rating Not Applicable, RoHS Compliant Yes, Standards cULus, UL 486B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.