Men's 6-Inch Work Boot, 8 1/2 M, Wheat, TB1A18QK
Mfr # TB1A1Q8K231
Zoro # G911219833
product price:Â $108.99
/pr
Free Shipping & Returns
Key Features
Color
Wheat
Gender
Men's
Waterproof
No
Style Number
TB1A18QK
Upper Material
Leather
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
TB1A1Q8K231
Zoro #
G911219833
UPC #
197064526208
Country of Origin
Cambodia
Dimensions
Size
8 1/2
Width
M
Overall Height
6 in
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Wheat, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Stitched, Electrical Hazard Rated Yes, Conductive No, Color Family Tan, Size 8 1/2, Static Dissipative No, Style Number TB1A18QK, Toe Cap Material Steel, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction No, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.