
Celestial 12 in. x 12 in. Glossy Sky Blue Glass Mosaic Wall and Floor Tile 20 sq. ft./case, 20PK
Mfr # APLST88BL528A
Zoro # G911637934
product price:Â $363.99
/pk 20, $18.20/ea
Free Shipping & Returns
Key Features
Length
12 in
Width
12 in
Thickness
4.06 in
Size
12 in x 12 in
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
APLST88BL528A
Zoro #
G911637934
UPC #
840175583706
Country of Origin
China
Dimensions
Length
12 in
Width
12 in
Thickness
4.06 in
Size
12 in x 12 in
Details
Color
Blue
Tile Use
Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Material
Glass
Shape
Uniform square
Finish
Glossy
Coverage Area
20
Description
This sea-inspired color palette features a crisp turquoise color palette with notes of cobalt and light blues. Perfect for creating a colorful and glamorous look, you can use it to add a creative decorative element to your bathrooms, kitchens, showers, swimming pools and more. These glass tiles provide a dynamic visual that catches the light thanks to its refreshing luminous surface - a great choice for enhancing brightness in small corners of a bath or shower. If you're interested in adding a bold blue shade to your everyday life, these glossy blue square tiles will never disappoint. Easy to install and durable enough to withstand water, stains and chemicals, this vibrant and dazzling tile design can be your next splash of color to your indoor or outdoor setting..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.