Leveling Caster, Alum, Swivel, M12
Mfr # GD-80S-BLK1/2UW
Zoro # G911745349
product price:Â $59.15
/eaKey Features
Caster Sub-Type
Swivel
Wheel Width
28 mm
Wheel/Tread Material
Polyurethane
Wheel/Tread Hardness Rating
Soft
Wheel Bearing Type
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GD-80S-BLK1/2UW
Zoro #
G911745349
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Wheel Width
28 mm
Overall Height
103 mm
Bolt Hole Diameter
1/2 in
Maximum Leveling Height
15 mm
Wheel Diameter1
63 mm
Thread Size
M12
Details
Item
Leveling Caster
Caster Sub-Type
Swivel
Wheel/Tread Material
Polyurethane
Wheel/Tread Hardness Rating
Soft
Wheel Bearing Type
Plain
Number of Wheels
1
Caster Frame Material
Aluminum
Wheel Core Material
Aluminum
Features
Anti-Vibration NBR Pad, Hardened Bearing Seats in the Swivel Head
Caster Mounting Type
Stem
Caster Stem Type
Threaded Bolt Hole
Swivel Raceway Type
Double Ball
Wheel/Tread Hardness
70 Shore D
Adjustment Style
Handle/Spanner
Operating Temperature Range
14 Degrees to 194 Degrees F
Description
Grainger Products
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.