Industrial Pressure Gauge, 1 1/2 in Dial, 1/8 in NPT, Center Back Location

  • Mfr # KCDG158145/COC

  • Zoro # G912007187


product price:  $157.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.00%
Process Connection Location
Center Back
Process Connection Size
1/8 in
Process Connection Type
NPT
Dial Size (In.)
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KCDG158145/COC
Zoro #
G912007187
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Process Connection Size
1/8 in
Dial Size (In.)
1 1/2 in
Display Screen Width
1.24 in
Case Diameter
1.75 in
Nominal Dial Size
1 1/2 in
Case Depth
1.84 in
Display Screen Height
0.61 in
Battery Size
CR2450

Details

Item
Industrial Pressure Gauge
Accuracy
+/-1.00%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
Compressors, Filters, Pneumatic Regulators
Gauge Case Material
ABS Plastic
Series
KCDG15
IP/NEMA Rating
NEMA 4
Hazardous Location Rating
No
Panel-Mountable
No
Power Source
Battery
Compatible Process Media
Gas
Pressure Gauge Type
Industrial Pressure Gauge
Socket Material
Brass
Process Connection Gender
Male
Ambient Operating Temperature Range
-10 Degrees to 140 Degrees F
Primary Display Range
0 to 145 psi
Display Range
0 to 145 psi
Includes Calibration Certificate
No
Accuracy Grade
Grade 1A
Process Temperature Range
14 Degrees to 140 Degrees F
Standards
CE, ISO 9001, RoHS
Sensor Type
Diaphragm
Display Units
bar, kg/cm2, MPa, psi
Auto-Shutoff
Yes
Case Shape
Round
Primary Display Units
bar, kg/cm2, MPa, psi
Display Screen Type
LCD
Number of Digits
4
Number of Display Digits
4
Sensor Material
Brass
Accuracy Grade Gauge Type
Industrial
Pressure Range Type
Pressure
Automatic Shut-Off Time
5 min
Display Type
LCD
NEMA Enclosure Rating
4
Operating Temperature - Minimum
-10 Degrees F
Pressure Measurement - Minimum
0 psi
Pressure Measuring Units
bar, kg/cm2, MPa, psi
Pressure Measurement - Maximum
145 psi
Process Media Temperature - Maximum
140 Degrees F
Process Media Temperature - Minimum
14 Degrees F

Description

Digital Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.