
Thickster, Disposable Gloves, 14 mil Palm, Latex, Powder-Free, L, 50 PK
Mfr # 6603-20
Zoro # G912306358
product price:Â $19.39
/pk 50, $0.39/eaKey Features
Material
Latex
Palm Thickness
14 mil
Color
Blue
Powdered/Powder-Free
Powder-Free
Latex-Free
Contains Latex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6603-20
Zoro #
G912306358
UPC #
-
Country of Origin
Malaysia
Dimensions
Size
L
Palm Thickness
14 mil
Length
12 in
Details
Item
Disposable Gloves
Material
Latex
Color
Blue
Powdered/Powder-Free
Powder-Free
Latex-Free
Contains Latex
Series
Thickster
Texture
Textured
Cuff Style
Beaded
Texture Location
Full
Description
Powder-free exam grade latexThickness: 14 mil12? length for added protectionBeaded cuff for easy donningTextured for superior gripStrong yet soft and flexible50 gloves per box Powder-free exam grade latexThickness: 14 mil12? length for added protectionBeaded cuff for easy donningTextured for superior gripStrong yet soft and flexible50 gloves per box
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.