Three-Phase General Purpose Motor, 3/4 HP, 56C Frame, 208-230/460V AC Voltage, 1,155 Nameplate RPM

  • Mfr # .7512ES3E56C-S

  • Zoro # G9123624


product price:  $399.61
/ea
Free Shipping & Returns

Key Features

HP
3/4
Nameplate RPM
1,155
Voltage
208-230/460V AC
Motor Mounting Type
Rigid Base, C-Face
Full Load Amps
2.96-2.68/1.34 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
.7512ES3E56C-S
Zoro #
G9123624
UPC #
-
Country of Origin
Multiple

Dimensions

Length Less Shaft
10 13/16 in
Overall Length
12 11/16 in
Shaft Dia.
5/8 in
Shaft Length
1 7/8 in
Manufacturers Warranty Length
3 yr

Details

Item
General Purpose Motor
HP
3/4
Nameplate RPM
1,155
Voltage
208-230/460V AC
Motor Mounting Type
Rigid Base, C-Face
Full Load Amps
2.96-2.68/1.34 A
Frame
56C
Motor Bearings
Ball
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
1,101-1,200
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
200-230/460V AC, 208-230/460V AC, 460V AC
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Mounting Position
All Angle
Motor Shaft Design
Keyed
Nominal Efficiency
75.5 %
Standards
CSA, UL
Motor Thermal Protection
None
Green Environmental Attribute
Does not Contain Formaldehyde
Inverter Rated
Yes
Weight
31 lb
Usable @ 200V
No
Usable @ 208V
Yes
RPM @ 50Hz
935/940 rpm
Voltage @ 50Hz
190/380, 220/415
Full Load Amps @ 50Hz
2.77/1.47, 2.98/1.49 A
Service Factor @ 50Hz
1
NEMA Design
A
Duty Cycle
Continuous
HP @ 50Hz
3/4 hp
Capacitor Required
No

Description

General Purpose Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 3/4 HP, Nameplate RPM 1,155, Frame 56C, Voltage 208-230/460V AC, 60 Hz Hz, Three Phase, Full Load Amps 2.96-2.68/1.34 A, Rigid Base, C-Face Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 75.5 Percent, Continuous Duty, 1,101-1,200

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.