TIG Welder, Maxstar 280 Series, 208V AC, 220/230/240V AC, 380/400V AC, 460/480V AC, 575V AC

  • Mfr # 907538

  • Zoro # G9124175


product price:  $9,735.99
/ea
Free Shipping & Returns

Key Features

Welder Industrial Class
Medium
Welding Processes
Air Carbon Arc Cutting and Gouging (CAC-A), Stick Welding (SMAW), TIG Welding (GTAW)
Mild Steel - Material Thickness
0.004 in to 3/8 in
Input Voltage
208V AC, 220/230/240V AC, 380/400V AC, 460/480V AC, 575V AC
Rated Output
235A @ 19V
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
907538
Zoro #
G9124175
UPC #
715959573085
Country of Origin
United States

Dimensions

Mild Steel - Material Thickness
0.004 in to 3/8 in
Overall Width
8.63 in
Overall Height
13.63 in
Overall Depth
22.5 in
Power Cord Length
8 ft
For Maximum Material Thickness
3/8 in (Steel)
For Minimum Material Thickness
0.004 in (Steel)

Details

Item
TIG Welder
Welder Industrial Class
Medium
Welding Processes
Air Carbon Arc Cutting and Gouging (CAC-A), Stick Welding (SMAW), TIG Welding (GTAW)
Input Voltage
208V AC, 220/230/240V AC, 380/400V AC, 460/480V AC, 575V AC
Rated Output
235A @ 19V
Welder Max. Output Amps
280
Welder Min. Output Amps
1
Welder Duty Cycle
60 %
Series
Maxstar 280
Power Source Weight
47 lb
Polarity
AC/DC
Application
Aerospace, Boat / Yacht, Construction, Heavy Equipment Manufacturing, High Purity Processing, Infrastructure, Manufacturing, Railcar, Shipbuilding
Input (Amps)
28/26/15/13/10
Welder Input Phase
1 or 3
Welded Material
Steel
Includes
Power Source Only
Welder Input Hz
50/60
Features
Built-In Pulser, HF Arc Starting, Hot-Start(TM) for stick, Inverter-Based DC Power Source, Memory Card Expandable, Portable, Pro-Set(TM), Programmable HF Start Parameters, Stick-Stuck Detect
Phase
Single-/Three-Phase
Standards
CE, CSA, ISO
Plug Type
Bare Leads
Max. Input Current
20 A @ 208V (Three-Phase), 30 A @ 208V (Single-Phase)
Amperage Range
1 to 280 A
Weight
47 lb
TIG Welding Maximum Output Current
280 A
Open Circuit Voltage
60V DC
Welding Mode
CC
Stick Welding Maximum Output Current
280 A
TIG Welding Output @ Duty Cycle
235 A @ 19 V, 60%
Power Cord Included
Yes
Stick Welding Minimum Output Current
1 A
TIG Welding Minimum Output Current
1 A
Color
Blue/Black
Input Frequency
50/60 Hz
Stick Welding Output @ Duty Cycle
235 A @ 19 V, 60%
For Material Type
Specialty Metals, Stainless Steel, Steel
Model
907538

Description

TIG Welder, For Material Type Specialty Metals, Stainless Steel, Steel, For Maximum Material Thickness 3/8 in (Steel), For Minimum Material Thickness 0.004 in (Steel), Input Frequency 50/60 Hz, Max. Input Current 20 A @ 208V (Three-Phase), 30 A @ 208V (Single-Phase), Phase Single-/Three-Phase, Polarity AC/DC, Series Maxstar 280, Stick Welding Maximum Output Current 280 A, Stick Welding Minimum Output Current 1 A, Stick Welding Output @ Duty Cycle 235 A @ 19 V, 60 Percent

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.