Extended Lift Electric Chain Hoist

  • Mfr # SNER005S-50

  • Zoro # G913328281


product price:  $4,846.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Phase
1
Standards
ASME H4, FEM 2m or 1Am, ISO M5 or M4
Voltage
115/230V AC
Chain Length
53 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SNER005S-50
Zoro #
G913328281
UPC #
-
Country of Origin
Japan

Dimensions

Chain Length
53 ft
Maximum Lifting Length
50 ft
Mfr. Warranty Length
1 yr (Electric and Air Powered Hoists); 10 yr ((N)ER2 'The Guardian' Smart Brake); 2 yr (Manual Hoists and Trolleys, Beam Clamps); 3 yr (N)ER2 Enhanced Features Hoists, EQ/SEQ Hoists, and RY Hoists); 5 yr (Manual Tiger Track Jibs and Gantries)
Controller Cord Length
7 3/16 ft
Lifting Hook Opening Width
29/32 in
Body Depth
23 3/16 in
Body Width
8 13/16 in

Details

Color
Yellow
Phase
1
Standards
ASME H4, FEM 2m or 1Am, ISO M5 or M4
Voltage
115/230V AC
Item
Extended Lift Electric Chain Hoist
Number of Speeds
1
Trolley Speed
N/A - No Motorized Trolley
Thermal Protection
Available Separately
Motor Horsepower
5/8 hp
Resistance Properties
Wear Resistant
Features
Completely Sealed Body, Easy Maintenance Control Panel, Extreme Duty Motor, Heat Treated Helical and Spur Gears, Load Sheave, Motorized Trolley Drop Stops and Rubber Bumpers, Motorized Trolley Side Guide Rollers, Pull-Rotor Motor Brake, Superior Quality Chain, Unique Chain Guide
Current at Max. Voltage
3.9 A
Pendant IP Rating
IP65
Lifting Hook Material
Forged Carbon Steel
Includes Clutch
Clutch Included
Body Material
Aluminum
Chain Grade
Grade 80
Brake Type
Electromagnetic
Trolley IP Rating
IP55
Maximum Lift Speed
15 fpm
Number of Load Chains
1
Chain Finish
Nickel Plated
Chain Material
Alloy Steel
Starts and Stops per Hour
360
Maximum Lifting Capacity
1,000 lb
Duty Classification
H4
Current at Min. Voltage
7.7 A
Clutch Type
Friction Clutch
Includes Brake
Brake Included
Hoist IP Rating
IP55
For Outdoor Use
Yes
Trolley Wheel Material
Steel
Headroom
14 19/32 in
Fixed Lift Speed
15 fpm
Controls
Push Button Pendant
Programmable
Non-Programmable
Minimum Lift Speed
15 fpm
Overload Protection Included
Yes
Lifting Hook Type
Swivel Hook with Safety Latch
Mount Type
Hook Mounted - No Trolley
Operating Voltage
115/230V AC

Description

Extended Lift Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 1,000 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 15 fpm, Minimum Lift Speed 15 fpm, Maximum Lift Speed 15 fpm, Trolley Speed N/A - No Motorized Trolley, Maximum Lifting Length 50 ft, Current at Minimum Voltage 7.7 A, Current at Maximum Voltage 3.9 A, Motor Horsepower 5/8 hp, Operating Voltage 115/230V AC, Headroom 14 19/32 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.