
Straight Blade Receptacle, 14-50R, 50 A, 125/250V AC, 3 Pole, 4 Wire, Surface Mount, Grounded
Mfr # 3854CC6
Zoro # G916054750
product price:Â $19.55
/eaKey Features
Receptacle Type
Single
NEMA Receptacle Configuration
14-50R
Voltage Rating
125/250V AC
Number of Poles
3
Number of Wires
4
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
3854CC6
Zoro #
G916054750
UPC #
785007857092
Country of Origin
China
Details
Item
Straight Blade Receptacle
Receptacle Type
Single
NEMA Receptacle Configuration
14-50R
Current Rating
50 A
Voltage Rating
125/250V AC
Number of Poles
3
Number of Wires
4
Grounding
Grounded
Housing Color
Black
Mount Type
Surface
Standards
UL 498 Listed
Flange Type
Non-Flanged
Description
Pass & Seymour Straight Blade Power Outlet Receptacle, 125/250 V, 50 A, 3 Pole, 4 Wires, NEMA 14-50, Surface Mounting, Thermoplastic, Black, Dimensions: 2.8 in W x 2.41 in D x 5.65 in H
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.