Industrial Pressure Gauge, 0 to 30 psi, 6 in Dial, 1/2 in NPT, Bottom Location

  • Mfr # 6001-2LC

  • Zoro # G9184454


product price:  $161.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/2 in
Process Connection Type
NPT
Dial Size (In.)
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6001-2LC
Zoro #
G9184454
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/2 in
Dial Size (In.)
6 in
Length
8.41"
Nominal Dial Size
6 in
Case Depth
2.05 in
Case Diameter
6.75 in
Manufacturer Warranty Length
1 yr
Nominal Dial Diameter
6 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
General Purpose
Gauge Case Material
Stainless Steel
Series
6000
Lens Material
Laminated Safety Glass
Primary Pressure Range
0 to 30
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Includes
Vent Plug
Gauge Primary Range Smallest Graduation
0.2
Smallest Graduation
0.2 psi
Case Color
Metallic
Graduations
3 psi
Gauge Primary Range Numbered Graduations
3
Calibration Certificate Included
No
Gauge Application
Process
Gauge Special Options
Heavy Duty
Required Gauge Adapter
No
Case Material
Stainless Steel
Socket Material
316 Stainless Steel
Connection Type
MNPT
Wetted Materials
Stainless Steel
Standards
ASME
Field Fillable
Yes
Accuracy Scale
Full Scale
Pressure Range Type
Pressure
Bezel Material
Stainless Steel
Pointer Characteristics
Adjustable
Removable Bezel
Yes
Ambient Operating Temperature Range
-30 Degrees to 180 Degrees F
Pointer Color
Black
Sensor Material
316 Stainless Steel
Pressure Gauge Type
Industrial Pressure Gauge
Process Connection Gender
Male
Dry Dampening Feature
None
Includes Mounting Hardware
No
Non-Sparking
No
Primary Scale Numeric Increments
3
Includes Calibration Certificate
No
Bezel Mounting Type
Removable
Gauge Case Liquid
None
Scale Type
Single
Cleaned for Oxygen Service
No
Accuracy Grade
ASME B40.100 Grade 1A
Pointer Material
Aluminum
Dial Color
White
Includes Vent Plug
Yes
Vibration Resistance
Field-Fillable
Case Construction
Welded Joint
Freeze Resistant Movement
No
Primary Scale Minor Graduations
0.2
Maximum Pressure
30
Operating Temperature Range
-30 Degrees to 180 Degrees F
Operating Temperature - Minimum
-30 Degrees F
Case Liquid
None
Secondary Scale Units
bar
Process Media Temperature - Minimum
-40 Degrees F
Compatible with Series
6000
Compatible with Brand
Universal
Primary Scale Vacuum Measurement - Maximum
30 psi
Process Media Temperature - Maximum
140 Degrees F
NEMA Enclosure Rating
No Enclosure
Primary Scale Vacuum Measurement - Minimum
0 psi
Primary Scale Pressure Measurement - Maximum
30 psi
Operating Temperature - Maximum
180 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi

Description

Industrial Pressure Gauge, Nominal Dial Size 6 in, Accuracy +/-1.0 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Laminated Safety Glass, Process Connection Size 1/2 in, Field Fillable Yes, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 30, Dry Dampening Feature None, Vibration Resistance Field-Fillable, Dial Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.