Insulated Strut Clamp, 1 in Tube, 1-1/8 in Pipe, 2-1/4 in H, Zinc Plated Steel Clamp, Poly Cushion

  • Mfr # UX11812

  • Zoro # G9192605


product price:  $14.25
/ea

Key Features

Material
Polyurethane
Type
Insulation
Min. Hose Outside Dia. (In.)
1 1/8 in
Tube Size
1 1/8 in
Pipe Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
UX11812
Zoro #
G9192605
UPC #
-
Country of Origin
United States

Dimensions

Min. Hose Outside Dia. (In.)
1 1/8 in
Tube Size
1 1/8 in
Pipe Size
3/4 in
Length
2.95 in
Overall Length
2 61/64 in
For Pipe Size
1 1/8 in
For Copper Tube Size
1 in
Installed Height
3 7/8 in
Overall Height
2 1/4 in
For Strut Channel Width
1 5/8 in
Included Insulation Thickness
1/2 in
For Maximum Outside Diameter
1 1/8 in
Overall Width
2 3/8 in

Details

Material
Polyurethane
Item
Insulated Strut Clamp
Type
Insulation
Temp. Range (F)
-70 Degrees to 250 Degrees
Includes
Clamp and Hardware
Standards
ASTM D635, ASTM E84, NFPA 255, UL 723
Clamp Style
Insulated Strut Clamp
Cushion Material
Polyurethane
Clamp Material Finish
Zinc-Plated
Maximum Operating Temperature
250 Degrees F
Features
Self-Extinguishing, Maintains Thermal Barrier Protection, Prevents Condensation
Cushioned
Yes
Series
Cush-A-Therm
Clamp Type
Strut Clamp
Mount Type
Channel
For Use On
Pipe, Tube
Minimum Operating Temperature
-70 Degrees F
For Number of Lines
1
Clamp Bore Style
Smooth
Bolt Material
Steel
System of Measurement
Inch
Compatible Mfr Part Number
Wesanco Strut
Resistance Properties
Crush Resistant, Vibration Damping
Includes Mounting Hardware
Yes
Number of Mounting Holes
0
Clamp Material
Steel
For Environment
Chilled Refrigeration

Description

Insulated Strut Clamp, Clamp Bore Style Smooth, Clamp Material Steel, Clamp Material Finish Zinc-Plated, Clamp Type Strut Clamp, Compatible Mfr Part Number Wesanco Strut, Cushion Material Polyurethane, For Copper Tube Size 1 in, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 1 1/8 in, For Number of Lines 1, For Pipe Size 1 1/8 in, For Strut Channel Width 1 5/8 in, Included Insulation Thickness 1/2 in, Installed Height 3 4/5 in, Load Capacity Not Applicable

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.