Shoulder Screw, M6-1.00 Thr Sz, 11 mm Thr Lg, 12 mm Shoulder Lg, 18-8 Stainless Steel, 5 PK

  • Mfr # M51044.080.0012

  • Zoro # G9193143


product price:  $32.99
/pk 5, $6.60/ea

Key Features

Socket Head
Hex Drive
System of Measurement
Metric
Thread Size
M6-1.00
Shoulder Diameter
8 mm
Drive Size
4mm
Material
18-8 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M51044.080.0012
Zoro #
G9193143
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M6-1.00
Shoulder Diameter
8 mm
Shoulder Length
12 mm
Drive Size
4mm
Head Diameter
13 mm
Head Height
5.5 mm
Thread Length
11 mm
Shoulder Length Tolerance
-0.0 mm to +0.25 mm
Screw Head Height
8 mm
Shoulder Dia.
8 mm
Shoulder Diameter Tolerance
-0.05 mm to +0.0 mm
Maximum Head Height
5.5 mm
Minimum Thread Length
11 mm
Minimum Head Height
5.32 mm

Details

System of Measurement
Metric
Head Type
Socket
Drive Type
Hex
Material
18-8 Stainless Steel
Finish
Plain
Item
Shoulder Screw
Type
Standard
Meets/Exceeds
I7379
Head Style
Knurled
Rockwell Hardness
Not Rated
Heat Treatment
No Heat Treatment
Manufacturer Location
Made in US
Thread Pitch
1 mm
Thread Fit
5g6g
Thread Type
Metric Coarse
Resistance Properties
Corrosion Resistant
Precision Screw
No
Shear Strength
Not Rated
Pack Size
Small Pack
Minimum Yield Strength
Not Rated
Tensile Strength
Not Rated
Thread Direction
Right Hand
Proof Load
Not Rated
Minimum Temperature
Not Rated
Dimensional Standards
ISO 7379
Thread Locking
No
Material Grade/Class
18-8
Head Texture
Knurled
Shoulder Screw Type
Standard Shoulder Screw
Maximum Temperature
Not Rated

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Standard, Drive Type Socket, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Metric, Thread Size M6-1, Minimum Thread Length 11 mm, Shoulder Length 12 mm, Shoulder Length Tolerance -0.0 mm to +0.25 mm, Shoulder Diameter 8 mm, Shoulder Diameter Tolerance -0.05 mm to +0.0 mm, Pack Size Small Pack, Head Height 5.5 mm, Head Diameter 13 mm, Dimensional Standards ISO 7379

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products