Shoulder Screw, M12-1.75 Thr Sz, 18 mm Thr Lg, 30 mm Shoulder Lg, 18-8 Stainless Steel

  • Mfr # M51044.160.0030

  • Zoro # G9193362


product price:  $14.29
/ea

Key Features

Socket Head
Hex Drive
System of Measurement
Metric
Thread Size
M12-1.75
Shoulder Diameter
16 mm
Shoulder Length
30 mm
Drive Size
8mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M51044.160.0030
Zoro #
G9193362
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M12-1.75
Shoulder Diameter
16 mm
Shoulder Length
30 mm
Drive Size
8mm
Head Diameter
24 mm
Head Height
11 mm
Thread Length
18 mm
Shoulder Length Tolerance
-0.0 mm to +0.25 mm
Shoulder Dia.
16 mm
Screw Head Height
16 mm
Shoulder Diameter Tolerance
-0.06 mm to +0.0 mm
Minimum Head Height
10.73 mm
Maximum Head Height
11 mm
Minimum Thread Length
18 mm

Details

System of Measurement
Metric
Head Type
Socket
Drive Type
Hex
Material
18-8 Stainless Steel
Finish
Plain
Item
Shoulder Screw
Type
Standard
Meets/Exceeds
I7379
Head Style
Knurled
Rockwell Hardness
Not Rated
Precision Screw
No
Head Texture
Knurled
Thread Pitch
1.75 mm
Resistance Properties
Corrosion Resistant
Thread Fit
5g6g
Thread Type
Metric Coarse
Thread Direction
Right Hand
Minimum Temperature
Not Rated
Minimum Yield Strength
Not Rated
Thread Locking
No
Shoulder Screw Type
Standard Shoulder Screw
Proof Load
Not Rated
Tensile Strength
Not Rated
Pack Size
Small Pack
Shear Strength
Not Rated
Material Grade/Class
18-8
Maximum Temperature
Not Rated
Dimensional Standards
ISO 7379
Manufacturer Location
Made in US
Heat Treatment
No Heat Treatment

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Standard, Drive Type Socket, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Metric, Thread Size M12-1.75, Minimum Thread Length 18 mm, Shoulder Length 30 mm, Shoulder Length Tolerance -0.0 mm to +0.25 mm, Shoulder Diameter 16 mm, Shoulder Diameter Tolerance -0.06 mm to +0.0 mm, Pack Size Small Pack, Head Height 11 mm, Head Diameter 24 mm, Dimensional Standards ISO 7379

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.