Shoulder Screw, M16-2.00 Thr Sz, 22 mm Thr Lg, 60 mm Shoulder Lg, 18-8 Stainless Steel

  • Mfr # M51044.200.0060

  • Zoro # G9193441


product price:  $28.39
/ea

Key Features

Socket Head
Hex Drive
System of Measurement
Metric
Thread Size
M16-2.00
Shoulder Diameter
20 mm
Shoulder Length
60 mm
Drive Size
10mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M51044.200.0060
Zoro #
G9193441
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M16-2.00
Shoulder Diameter
20 mm
Shoulder Length
60 mm
Drive Size
10mm
Head Diameter
30 mm
Head Height
14 mm
Thread Length
22 mm
Shoulder Length Tolerance
-0.0 mm to +0.25 mm
Shoulder Dia.
20 mm
Screw Head Height
20 mm
Shoulder Diameter Tolerance
-0.08 mm to +0.0 mm
Maximum Head Height
14 mm
Minimum Head Height
13.73 mm
Minimum Thread Length
22 mm

Details

System of Measurement
Metric
Head Type
Socket
Drive Type
Hex
Material
18-8 Stainless Steel
Finish
Plain
Item
Shoulder Screw
Head Style
Knurled
Type
Standard
Meets/Exceeds
I7379
Rockwell Hardness
Not Rated
Maximum Temperature
Not Rated
Thread Fit
5g6g
Thread Locking
No
Head Texture
Knurled
Thread Pitch
2 mm
Shoulder Screw Type
Standard Shoulder Screw
Pack Size
Small Pack
Precision Screw
No
Thread Direction
Right Hand
Shear Strength
Not Rated
Minimum Temperature
Not Rated
Dimensional Standards
ISO 7379
Tensile Strength
Not Rated
Minimum Yield Strength
Not Rated
Heat Treatment
No Heat Treatment
Thread Type
Metric Coarse
Resistance Properties
Corrosion Resistant
Material Grade/Class
18-8
Manufacturer Location
Made in US
Proof Load
Not Rated

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Standard, Drive Type Socket, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Metric, Thread Size M16-2, Minimum Thread Length 22 mm, Shoulder Length 60 mm, Shoulder Length Tolerance -0.0 mm to +0.25 mm, Shoulder Diameter 20 mm, Shoulder Diameter Tolerance -0.08 mm to +0.0 mm, Pack Size Small Pack, Head Height 14 mm, Head Diameter 30 mm, Dimensional Standards ISO 7379

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.