Fitting Kit, Grease, 100 Pc

  • Mfr # 5JJ02

  • Zoro # G9225210


product price:  $72.25
/ea
Sold in multiples of 2 for $144.50

Key Features

Grease Fitting Style
Standard
Fitting Material
Steel
Thread Size
1/4"-28, 1/8"
Thread Type
Taper
Number of Pieces
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5JJ02
Zoro #
G9225210
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/4"-28, 1/8"
Sizes Included
(10) 1/4"-28 Taper 45 Degrees , (10) 1/4"-28 Taper 90 Degrees , (10) 1/8 in 45 Degrees , (10) 1/8 in 90 Degrees , (30) 1/4"-28 Taper Straight, (30) 1/8 in Straight, Plastic Case
Dimension Type
SAE

Details

Item
Grease Fitting Kit
Grease Fitting Style
Standard
Fitting Material
Steel
Thread Type
Taper
Number of Pieces
100
System of Measurement
SAE
Product Type
Grease Fitting Kit
Fitting Style
Standard
Includes Case
Case Included
Head Angle
45 Degrees , 90 Degrees
Includes
(10) 1/4 in-28 Taper 45 deg, (10) 1/4 in-28 Taper 90 deg, (10) 1/8 in 45 deg, (10) 1/8 in 90 deg, (30) 1/4 in-28 Taper Straight, (30) 1/8 in Straight
Number of Fittings
100

Description

Grease Fitting Kit, Grease Fitting Style Standard, Fitting Material Steel, Dimension Type SAE, Thread Size 1/4 In.-28, 1/8 In., Thread Type Taper, Number of Pieces 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.