Shop NEIKO
See all product information
Create Account
Grease Fitting Assortment, 110 Piece, Metric, Straight & Angled Zerk Grease Fittings Kit
- Mfr # 50466A
- Zoro # G022982558
product price:Â
$
15.99
/ea
Key Features
Overall Length
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 50466A
- Zoro #
- G022982558
- UPC #
- 837013504665
- Country of Origin
- China
Dimensions
- Overall Length
- 8 in
Description
The Metric Grease Fittings Assortment Kit is an essential tool for anyone looking to keep their mechanical assemblies and bearings properly lubricated. These high-quality grease fittings, also known as Zerks or grease nipples, act as small hydraulic check valves that allow lubricant to flow into internal working parts without the need for disassembly. Designed for use with a grease gun, these fittings make it easy to efficiently apply lubricant, saving time and improving maintenance workflows. This kit includes a variety of fittings to ensure compatibility with various machinery and vehicles, featuring straight, 45 degrees, and 90 degrees degree grease zerks that provide a pressure-resistant connection. Whether you're dealing with cars, trucks, or other mechanical equipment, this assortment helps solve OEM incompatibility issues with angled fittings. For added convenience, the kit comes with a durable plastic storage case that organizes each metric grease zerk in separate compartments, along with an easy-to-read organization chart to keep everything neat and accessible. The set includes 30 straight (M6-1) fittings, 15 45 degrees degree (M6-1) fittings, 15 90 degrees degree (M6-1) fittings, 20 straight (M10-1.5) fittings, 15 45 degrees degree (M10-1.5) fittings, and 15 90 degrees degree (M10-1.5) fittings, ensuring you have the right fit for any task. With this comprehensive kit, you can confidently maintain your equipment, avoid disassembly, and keep your mechanical parts running smoothly.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.