Straight Flute Hand Tap, 3/4"-10, Bottoming, 5 Flutes, UNC

  • Mfr # 1005302708

  • Zoro # G9294363


product price:  $144.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
3/4"-10
Tap Chamfer
Bottoming
Number of Flutes
5
Tap Thread Type
UNC
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1005302708
Zoro #
G9294363
UPC #
-
Country of Origin
Mexico

Dimensions

Tap Thread Size
3/4"-10
Tap Size
3/4"
Overall Length
5"
Thread Length
2"
Shank Dia.
0.590"
Pitch Diameter Limit
H5
Tap Dimension Type
Inch
Shank Length
2 15/32 in
Square Size
0.4420 in
55% Thread Drill Size
17.20 mm
Thread Size
3/4"-10
65% Thread Drill Size
16.90 mm
75% Thread Drill Size
16.50 mm
Tap Length Standard
DIN
Size
3/4"

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Bottoming
Number of Flutes
5
Tap Thread Type
UNC
Tap Style
Straight Flute (Hand)
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Material
Powdered Metal
Number of Pieces
1
List Number
10053
Tap Finish
TiCN
Cutting Direction - Machining
Right Hand
Series
10053
Tap Shank Standard
ANSI
Spiral Direction
Neutral
Threads per Inch
10
Primary Material Application ISO Code
K, N
Thread Limit
H5
Measurement System
Fractional Inch
Thread Standard
UNC
Extended Neck
Yes
Shank Type - Machining
Straight
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Coolant Fed
Coolant Through
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 3/4 In.-10, UNC, Bottoming, Overall Length 4.92 in, Powdered Metal, V, Right Hand, Thread Length 1.2 in, 75 Percent Thread Drill Size 16.50 mm, Thread Limit H5, Class of Fit 2B-3B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.