Film Disc, 80 Grit, 5in.dia, N/Holes, PK50
Mfr # 7100048736
Zoro # G9362175
product price:Â $85.02
/pk 50, $1.70/ea
Free Shipping & Returns
Key Features
Disc Dia.
5"
Grit
80
Vacuum Hole Design
No Hole
Abrasive Material
Precision Shaped Ceramic
Grade
Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7100048736
Zoro #
G9362175
UPC #
00051125868020
Country of Origin
United States
Dimensions
Disc Dia.
5"
Disc Diameter
5"
Overall Diameter
5 in
Details
Item
Disc
Grit
80
Vacuum Hole Design
No Hole
Abrasive Material
Precision Shaped Ceramic
Grade
Medium
Backing Material
Film
Series
775L
Abrasive Type
Coated
Abrasive Grit
80
Disc Backing Material
Film
Abrasive Grade
Medium
Backing Weight
3 mil
Color
Purple
Packaged In
Wooden Crate
Back Mounting Type
Hook and Loop
Product Type
PSA Disc
Resistance Properties
Tear
Coating Coverage
Open
Number of Vacuum Holes
Non-Vacuum
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Film, Backing Weight 3 mil, Coating Coverage Open, Grit 80, Overall Diameter 5 in, Product Type PSA Disc, Series 775L, Resistance Properties Tear, Number of Vacuum Holes Non-Vacuum, Color Purple, Grade Coarse, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.