Wardrobe Locker, 12 in W, 18 in D, 72 in H, (1) Wide, (3) Tier, Black

  • Mfr # U1282-3A-ME

  • Zoro # G9399232


product price:  $278.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Overall Width
12 in
Overall Depth
18 in
Overall Height
72 in
Opening Height
22 1/4 in
Locker Configuration
(1) Wide, (3) Tier
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U1282-3A-ME
Zoro #
G9399232
UPC #
192109012166
Country of Origin
United States

Dimensions

Overall Width
12 in
Overall Depth
18 in
Overall Height
72 in
Opening Height
22 1/4 in
Opening Width
9 1/4 in
Opening Depth
17 in
Frame Material Thickness
16 ga

Details

Color
Black
Locker Configuration
(1) Wide, (3) Tier
Door Type
Louvered
Item
Wardrobe Locker
Locker Color Family
Blacks
Hooks per Opening
(1) Double
Assembled/Unassembled
Assembled
Locker Door Type
Louvered
Item - Wardrobe Lockers
Wardrobe Locker
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legs
nOne
Finish
Powder Coated
Legs Included
No
Number of Openings
3
Material
Cold Rolled Sheet Steel
Handle Type
Recessed Lift
Locker Handle Type
Recessed Lift
Locker Material
Steel
Locker Configurations
(1) Wide, (3) Tier
Lock Type
Padlock Hasp
Green Certification or Other Recognition
GREENGUARD(R) Certified
Tier
Three
Locker Lock Type
Accommodates Built-In Lock or Padlock
Hook Type
Double Prong
Number of Units Wide
1
Locker Color
Black
Number of Tiers
3
Includes Number Plates
Yes
Audit Trail Storage
None
Locker Finish
Powder Coated
Number of Lockers
3
Frame Assembled
Assembled

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 3, Number of Units Wide 1, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Black, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 72 in, Overall Width 12 in, Handle Type Recessed Lift, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 3, Opening Depth 17 in, Opening Height 22 1/4 in, Opening Width 9 1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.