Split Lock Washer, For Screw Size 3/4 in Steel, Black Oxide Finish, 10 PK

  • Mfr # U37170.075.0001

  • Zoro # G9460096


product price:  $5.69
/pk 10, $0.57/ea

Key Features

Material
Steel
Finish
Black Oxide
Minimum Thickness
0.241 in
Maximum Thickness
0.241 in
Standards
ASME B18.21.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U37170.075.0001
Zoro #
G9460096
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
3/4 in
Outside Diameter
1.355 in
Minimum Thickness
0.241 in
Maximum Thickness
0.241 in
Inside Diameter
0.753 in
Outside Diameter Tolerance
+/-0.01 in
Inside Diameter Tolerance
+/-0.005 in
Inside Diameter - Maximum
49/64 in
Bearing Width - Minimum
3/16 in
Outside Diameter - Maximum
1 23/64 in
Minimum Inside Diameter
3/4 in
Section Width - Minimum
9/32 in

Details

Item
Split Lock Washer
Material
Steel
Finish
Black Oxide
Standards
ASME B18.21.1
System of Measurement
Inch
Material Grade/Class
Not Graded
Rockwell Hardness
C38
Thickness Tolerance
+/-0.005 in
Color
Black
Manufacturer Location
Globally Sourced
Removable
Removable
Material Quality Standards
ASTM A307A, SAE J429
Minimum Temperature
10 Degrees F
Pack Size
Small Pack
Made in North America
Not Made in North America
Maximum Temperature
275 Degrees F
Lock Washer Type
Split Lock
Dimensional Standards
ASME B18.21.1
Washer Type
Extra Duty
Hardness
38 HRC
Type
Split Lock Washer

Description

Split Lock Washer, Extra Duty, Steel, Finish Plain, Fits Bolt Sizes 3/4 In., Inside Dia. 0.753 In., Outside Dia. 1.355 In., Thickness 0.241 In., Rockwell Hardness C38 to C46, Meets/Exceeds ASME B18.21.1, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.