Grade 8, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 7 in L, 10 PK

  • Mfr # U04100.025.0700

  • Zoro # G9484063


product price:  $13.29
/pk 10, $1.33/ea

Key Features

External Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Thread Size
1/4"-20
Head Width
7/16 in
Material
Steel
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U04100.025.0700
Zoro #
G9484063
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/4"-20
Fastener Length
7 in
Head Width
7/16 in
Min. Thread Length
3/4 in
Head Height
5/32 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Black Oxide
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
ASME B18.2.1 SAE J429
Item
Hex Head Cap Screw
Thread Type
Coarse
Tensile Strength
150,000 psi
Rockwell Hardness
HRC33
Temp. Range
-58 Degrees to 302 Degrees F
Proof Load
120,000 psi
Maximum Temperature
302 Degrees F
Threadlocker Minimum Temperature
1/4"-20
Globally Sourced
Globally Sourced
Minimum Temperature
-58 Degrees F
Thread Fit
2A
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429

Description

The ZORO SELECT - U04100.025.0700 is a Hex Head Cap Screw, a type of fastener characterized by its hexagonal-shaped head. Constructed of steel and finished with black oxide, this screw has properties that may enhance durability and corrosion resistance. It's intended for use in joining materials across a variety of industrial applications. It's part of the broader fasteners category, providing essential support in construction, manufacturing, and engineering projects.

  • Drive: The external hex drive requires a wrench or socket of the same shape for application.
  • Fastener Length: With a length of 7 inches, the depth at which it can be inserted into material will vary based on specific application requirements.
  • Globally Sourced: Procured from international manufacturers ensuring diverse range quality and price options.
  • Material Grade/Class: The Grade 8 classification refers to certain strength, hardness, and resistance characteristics as defined by industry standards. Suitability for any particular application should be determined by the user.
  • Rockwell Hardness: HRC33 measure indicating high hardness or resistance to penetration affecting durability and performance.
  • Tensile Strength: Rated to withstand up to 150000 psi tensile stress under laboratory conditions. The appropriateness of its use in heavy-duty applications should be evaluated by the user.
  • Thread Direction & Size: Right hand thread direction tightens clockwise; Thread size 1/4"-20 ensures fit with corresponding nuts or holes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products