Cobalt End Mill, Sq End, 1/8, 3/8 Cut L

  • Mfr # 07289

  • Zoro # G9626407


product price:  $23.09
/ea

Key Features

Milling Diameter
1/8"
Length of Cut
0.375 in
Overall Length
2 5/16 in
Shank Dia.
3/8 in
Helix Angle
30 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
07289
Zoro #
G9626407
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Milling Diameter
1/8"
Length of Cut
0.375 in
Overall Length
2 5/16 in
Shank Dia.
3/8 in
Milling Dia.
0.125 in
Dimension Type
Fractional Inch

Details

Helix Angle
30 Degrees
List Number
E2039
End Mill Material
Cobalt
Item
Square End Mill
Cutting Direction
Right Hand
End Mill Cutting Type
Center Cutting
Finish
Bright (Uncoated)
End Mill Style
Square
Number of Flutes
4
Single End/Double End
Single
Drilling Tool Configuration
Individual
Material - Machining
Cobalt
Measurement System
Inch
Shank Type - Machining
Weldon Flat
Cutting Direction - Machining
Right Hand
End Mill Application
Finishing
Finish - Machining
Uncoated
Material Applications
Steel, Carbon Steel
Primary Material Application
Steel
Primary Material Application ISO Code
P
Secondary Material Application ISO Code
N
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Flute Type
Spiral
Flute Spacing
Fixed
Max. Helix Angle
30 Degrees

Description

Square End Mill, 0.125 in Milling Dia., Cobalt, Uncoated, Weldon Flat, Length of Cut 0.375 in, Overall Length 2 5/16 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.