Wedge Anchor, 7/8" Dia., 10" L, Steel Zinc Plated, 10 PK

  • Mfr # 87160AWG

  • Zoro # G9669319


product price:  $97.19
/pk 10, $9.72/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Zinc Plated
Material Grade
Grade 2
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
87160AWG
Zoro #
G9669319
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Anchor Diameter
7/8"
Overall Length
10"

Details

Item
Wedge Anchor
Material
Steel
Finish
Zinc Plated
Material Grade
Grade 2

Description

7/8X10 Wedge Anchor Zinc

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.