Shielded Repair Coupling, 4.3 psi

  • Mfr # DX5001-44RC

  • Zoro # G9679279


product price:  $29.29
/ea

Key Features

Pipe Size - Pipe Fitting
4"
Specific Fitting Shape
Shielded Transition Coupling
Pipe Fitting Material
PVC, Stainless Steel
Basic Pipe Fitting Material
Metal & Plastic
Basic Pipe Fitting Shape
Coupling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DX5001-44RC
Zoro #
G9679279
UPC #
-
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
4"
Inside Dia.
5-5/16" x 5-5/16"
Fitting Length
4 in
Pipe Fitting Length
4"
Pipe Size (Fittings)
4"
For Nominal Pipe Size
4 in
Fitting Side A Nominal Pipe Size
4 in
Fitting Side A Outside Diameter
6 in
Fitting Side B Nominal Pipe Size
4 in
Fitting Side B Outside Diameter
6 in
Overall Length
4 in
Wall Thickness
5/16 in
Fitting Side B Inside Diameter
5 5/16 in
Fitting Side A Inside Diameter
5 5/16 in

Details

Specific Fitting Shape
Shielded Transition Coupling
Pipe Fitting Material
PVC, Stainless Steel
Basic Pipe Fitting Material
Metal & Plastic
Basic Pipe Fitting Shape
Coupling
Item
Shielded Repair Coupling
Specific Pipe Fitting Shape
Coupler
Max. Temp.
140 Degrees F
Fittings Sub-Category
Couplers
Standards
ASTM C1173
Band Material
300 Stainless Steel
Resistant To
Chemicals, Ultraviolet Rays, Fungus Growth and Normal Sewer Gases
Max. Pressure
4.3 psi
Compliance
CSA B602
Includes Shield
Yes
Clamp Type
Interlocked Worm Gear
Shield Material
300 Stainless Steel
Temp. Range
140 Degrees F
Application
Non-Potable Water
Fitting Side B Gender
Female
Fitting Side A Gender
Female
Includes Clamp
Yes
Number of Clamps included
4
Clamp Material
300 Stainless Steel
Maximum Operating Pressure
4.3 psi
Color
Black

Description

0.015 in Shielded Transition Coupling, For Nominal Pipe Size 4 in, PVC, 4 in, 5 5/16 in, 6 in, Female, 4 in, 5 5/16 in, 6 in, Female, 4 in Overall Length

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.