Groove Coupling Flexible Galvanized NSF EPDM 5 inch
- Mfr # GV-CP-F-E-NSF-G-5-A
- Zoro # G215552049
product price:Â
$
65.65
/ea
Key Features
Specific Fitting Shape
Coupling
Inside Dia.
5 in
Pipe Size
5 in
Length
10 in
Max. Pressure
450 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GV-CP-F-E-NSF-G-5-A
- Zoro #
- G215552049
- UPC #
- -
- Country of Origin
- China
- Specific Fitting Shape
- Coupling
- Max. Pressure
- 450 psi
- Material
- Ductile Iron
Dimensions
- Inside Dia.
- 5 in
- Pipe Size
- 5 in
- Length
- 10 in
Description
- Groove Flexible Coupling
- 5 in. Coupling
- Groove Coupling
- Grooving is 4 to 10 times faster to assemble than threading, welding, sweating copper.
- The Best way to plumb pipe is to Groove it.
- Grooved plumbing allows for easy disassemling and reassembling of pipe and valves
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.